Ham-Let Valves & Fittings 3/8 x 1/4 in. Male Threaded Stainless Steel 90 Degree Elbow

H769HLSSCB

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ONE-LOK is designed to provide leak-proof, secure connections that can withstand high pressure, vibration and vacuum applications
  • Single ferrule is capable of bowing during makeup

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Male Threaded
End Connection 2
Male Threaded
End Connections
Male Threaded
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in x 1/4 in
Fitting Type
Reducing
Height
1/4 in
Material
Stainless Steel
Material Type
316L

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday