Ham-Let Valves & Fittings

3/8 x 1/4 in. Stainless Steel Male Connector

Part #H768HLSSCB  |  Manufacturer Part #3002004

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/8 in x 1/4 in

    Part #H768HLSSCBMfr. Part #3002004

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • ONE-LOK is designed to provide leak-proof, secure connections that can withstand high pressure, vibration and vacuum applications
  • Single ferrule is capable of bowing during makeup

Documents

Specifications

End Connection 1: Tube

End Connection 2: Tube

Fitting Size 1: 3/8 in

Fitting Size 2: 1/4 in

Fitting Sizes: 3/8 in x 1/4 in

Material: Stainless Steel

Material Type: 316L