Ham-Let Valves & Fittings

8mm OD Brass Union Tee

Part #H764LB8MM  |  Manufacturer Part #3100206

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 mm

    Part #H764LB10MMMfr. Part #3100207

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 mm

    Part #H764LB12MMMfr. Part #3100208

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 mm

    Part #H764LB4MMMfr. Part #3100204

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 mm

    Part #H764LB6MMMfr. Part #3100205

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 mm

    Part #H764LB8MMMfr. Part #3100206

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: OD

End Connection 2: OD

End Connection 3: OD

End Connections: OD

Fitting Size 1: 8 mm

Fitting Size 2: 8 mm

Fitting Size 3: 8 mm

Fitting Sizes: 8 mm

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass