Ham-Let Valves & Fittings OD Brass Union

H762LBMM

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
OD
End Connection 2
OD
End Connections
OD
Fitting Size 1
4 mm
Fitting Size 2
4 mm
Fitting Sizes
4 mm
Fitting Type
Straight
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday