0 items

Ham-Let Valves & Fittings ONE-LOK Stainless Steel Union

H762HLSS

  • SIZE
  • PRICE

DESCRIPTION

  • ONE-LOK is designed to provide leak-proof, secure connections that can withstand high pressure, vibration and vacuum applications
  • Single ferrule is capable of bowing during makeup

SPECIFICATIONS

End Connection 1
ONE-LOK
End Connection 2
ONE-LOK
End Connections
ONE-LOK
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
316L
Size
1/2 in
Type
Straight

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday