Ham-Let Valves & Fittings Tube Brass Union Elbow

H765LBMM

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
Tube
End Connections
Tube
Fitting Size 1
6 mm
Fitting Size 2
6 mm
Fitting Sizes
6 mm
Fitting Type
Straight
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday