0 items

Hamilton Bathware Luxury 22 x 60 x 37-1/4 in. Oval Bathtub with Drain in White

HGGT36TOMODFL

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1 2002
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
55 gal
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Depth
21 in
Drain Location
Left
GSA Approved
No
Height
22 in
IAPMO Listed
No
Installation Type
Drop-in
Length
60 in
Material
Gelcoat
UL Listed
No
Width
37-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday