Hamilton Bathware

36 x 36 in. Shower in White

Part #HM3678SHTILEWH  |  Manufacturer Part #M 3678 SH Tile

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.2

Color Finish: White

Color Finish Category: Whites

Height: 80 in

Length: 36 in

Material: Fiberglass

Width: 36 in