0 items

Hamilton Bathware Luxury 60-1/4 x 32 in. Tub and Shower with Left Hand Drain

HG6078L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Luxury
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
77-1/2 in
IAPMO Listed
No
Installation Type
Alcove
Length
60-1/4 in
Material
Fiberglass, Gelcoat
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday