0 items

Hamilton Bathware 60-1/4 x 32 in. Tub and Shower with Right Hand Drain

HG6078R

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
77-1/2 in
IAPMO Listed
Yes
Length
60-1/4 in
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday