0 items

Hamilton Bathware Millennia 60 x 30 in. Millenia Tub and Shower in White

HM3360TSTILEWH

Drain Location

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 6 " taditional tile pattern with diamond accents
  • Three year limited warranty
  • Two molded soap dishes and acrylic towel bar

SPECIFICATIONS

ADA Compliant
No
Collection
Millennia
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Height
74-1/2 in
Length
60 in
Material
Fiberglass
Width
32-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday