Hamilton Bathware

60 x 33 in. Shower in White

Part #HM6033SHNSTILEWH  |  Manufacturer Part #M6033SHNSTILECWHT

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.2

Color Finish: White

Color Finish Category: Whites

Height: 77-1/2 in

Length: 60 in

Material: Fiberglass

Width: 33 in