0 items

Hamilton Bathware 60 x 37-1/4 in. Left-Hand Drain Fiberglass Reinforced Plastic Bath Only in White

HGEGT36LWH

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Three year limited warranty

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1, ANSI Z124.2
Capacity
55 gal
Color Finish
White
Color Finish Category
Whites
Drain Location
Left
Height
22 in
Length
60 in
Material
Fiberglass
Width
37-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday