Hamilton Bathware 60 x 42 in. Right-Hand Drain Garden Tub, No Step in White

HGGTNSRWH

Manufacturer Part #: GGTNSRWHT

Color/Finish

(Pricing is for White)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Installation Type
Alcove
Length
60 in
Width
42 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday