48 x 36 in. Shower with Left Hand Seat in White
Millennia 48 x 36 in. Shower with Left Hand Seat in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral soap and foot ledge
- Three year limited warranty
- 6 " tile pattern
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2
- Collection:
- Millennia
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 80 in
- Length:
- 48 in
- Material:
- Fiberglass
- Width:
- 36 in