Hamilton Beach Brands

13-1/2 in. Iron Organizer in White

Part #HHIO100  |  Manufacturer Part #HIO100

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Iron holder
  • Fits most irons including retractable cord irons

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

Depth: 8 in

Height: 17 in

Length: 8 in

Material: Plastic

Power Source: Electric

UL Listed: Yes

Volts: 120V

Width: 6 in