5-3/5 in. 3-Way Auto-Off Spray Steam Nonstick Iron in Grey with Black
5-3/5 in. 3-Way Auto-Off Spray Steam Nonstick Iron in Grey with Black
Frequently Purchased Together
Product Details
- Spray
- Steam
- Nonstick Soleplate
- Auto off
Specifications
- AMP:
- 10
- Automatic Shut-Off:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Grey
- Cord Length:
- 12 ft
- Depth:
- 10-3/4 in
- ETL Listed:
- Yes
- Height:
- 5-7/8 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Size:
- 5-7/8 in x 4-3/4 in x 10-3/4 in
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1200 W
- Weight:
- 2.5 lb
- Width:
- 4-3/4 in