0 items

Hammond Valve 1/4 in. 300# Bronze Threaded Rising Stem Gate Valve

HIB652B

Valve Size

1/4 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Bronze
Pressure Class
300#
Valve Size
1/4 in
Valve Stem
Rising Valve Stem

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday