0 items

Hammond Valve 606 Cast Bronze Threaded Gate Valve

H60632

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-47, ASTM B-16, ASTM B-584
Collection
606
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-13/100 in
Material
Cast Bronze
Maximum Temperature
353
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Cast Bronze
Valve Operator
Wheel Handle
Valve Seat Material
Bronze
Valve Size
3/4 in
Valve Stem
Non-rising
Valve Type
Gate Valve
Width
2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday