0 items

Hammond Valve 125# Threaded Cast Bronze Non-Rising Stem Gate Valve

H606

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% factory tested
  • Adjustable packing nut
  • Integral seat
  • Solid wedge disc

SPECIFICATIONS

ASTM Specifications
ASTM A-47, ASTM B-16, ASTM B-584
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-31/100 in
Material
Cast Bronze
Maximum Pressure
125 WSP
Maximum Temperature
353
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Cast Bronze
Valve Operator
Wheel Handle
Valve Size
2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves
Width
3-13/100 in

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday