0 items

Hammond Valve 150# Threaded Bronze Gate Valve

HIB638

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-124, ASTM B-16, ASTM B-283, ASTM B-62
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
Length
2-13/100 in
MSS Specifications
MSS SP-80
Material
Bronze
Maximum Pressure
150 SWP, 300 WOG
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Bonnet Type
Union
Valve Disc Material
Bronze
Valve Operator
Wheel Handle
Valve Size
1/2 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday