0 items

Hammond Valve 200# Bronze Threaded Gate Valve

H667

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 100% factory tested
  • Adjustable packing nut
  • Integral seat
  • International
  • Solid wedge disc

SPECIFICATIONS

ASTM Specifications
ASTM A-48, ASTM B-124, ASTM B-16, ASTM B-283
Diameter
3/4 in
End Connection 1
Threaded
End Connection 2
Threaded
FM Approved
No
Length
3-3/10 in
Material
Bronze
Maximum Pressure
200 psi
NSF Certified
No
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Forged Solid
Valve Operator
Wheel Handle
Valve Seat Material
Bronze
Valve Size
3/4 in
Valve Stem
Non-rising Valve Stem
Valve Type
Gate Valves
Width
1-4/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday