Hammond Valve

3/4 in. MIPS x Hose Boiler Drain Valve

Part #H710F  |  Manufacturer Part #0710000034

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Plumbing Boiler Drain Valve
  • Combination Sweat & Male IPS Inlet
  • Brass body
  • Threaded ends
  • 150 WOG

Not Approved for Potable Water Applications

Documents

Specifications

End Connection 1: MIPS

End Connection 2: Hose

End Connections: MIPS x Hose

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 3-63/100 in

Material: Brass

Maximum Pressure: 150 psi

Maximum Temperature: 200

NSF Certified: No

UL Listed: Yes

Valve Operator: Wheel Handle

Valve Seat Material: Buna-N

Valve Size: 3/4 in

Width: 2-13/100 in