Hammond Valve IR1140-HI Cast Iron Flanged Gate Valve

HIR1140HI

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME B16.1
ASTM Specifications
ASTM A-126 Class B
Collection
IR1140-HI
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Length
7-1/2 in
MSS Specifications
MSS SP-70
Material
Cast Iron
Maximum Pressure
200 WOG
NSF Certified
No
Pressure Class
125#
UL Listed
No
Valve Bonnet Type
Bolted
Valve Operator
Wheel Handle
Valve Seat Material
Cast Bronze
Valve Size
2-1/2 in
Valve Type
Gate Valve
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday