2 in. Forged Brass Threaded Gate Valve

You last purchased this on
 
Hammond Valve

UP667 2 in. Forged Brass Threaded Gate Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hammond Valve

UP667 2 in. Forged Brass Threaded Gate Valve

  • Fast #
  • Part #HUP667K
  • Item #4633091
  • Manufacturer Part #UP667 2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Conforms to MSS SP-80, type 1
  • Low lead valve for potable water
  • Low lead brass gate valve, 200 WOG, threaded ends
  • Non-shock
  • Gland packed
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-48 Class 35, ASTM B-16 C36000, ASTM B-283 C27450
Collection:
UP667
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Length (in):
3-1/5 in
Handle Material:
Cast Iron
Height:
6-3/100 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-97/100 in
Material:
Forged Brass, Cast Iron, Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Gas, Oil, Potable Water, Water
UL Listed:
No
Valve Body Material:
Forged Brass
Valve Body Style:
Threaded
Valve Bonnet Type:
Threaded
Valve Operator:
Hand Wheel
Valve Seat Material:
Brass
Valve Size:
2 in
Valve Stem:
Non-rising
Valve Type:
Gate Valve
Weight:
3.22 lb