Hampton Products

Size 1 - 6 Heavy Duty All-In-One Gate Closer in Aluminum

Part #HBC4061  |  Manufacturer Part #BC4061

Color/Finish:
Aluminum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The BC4061 (Aluminum) and BC4062 (Bronze) closer is designed to replace most closer applications that exist in the door closer industry.
  • Adjustable Size 1 to 6 Closer
  • ANSI Grade 1
  • ADA compliant
  • Adjustable Closing and Latching Speed
  • For Exterior Doors up to 48"
  • For Interior Doors up to 60"
  • Standard, Top Jamb and Parallel mounting applications
  • Universal Mounting Plate allows for easy replacement of most defective closers
  • 10 Year Limited Warranty

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Grade 1

Application: Closet Door, Commercial

Color Finish: Aluminum

Color Finish Category: Silver Tones

Depth: 5-1/2 in

Height: 3-19/50 in

Length: 13-22/25 in

Security Grade: 1

UL Listed: Yes

Width: 13-22/25 in