4 in. x 100 ft. HDPE Single Wall Polyethylene Corrugated Perforated Pipe

You last purchased this on
 
Hancor

4 in. x 100 ft. HDPE Single Wall Polyethylene Corrugated Perforated Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hancor

4 in. x 100 ft. HDPE Single Wall Polyethylene Corrugated Perforated Pipe

  • Fast #
  • Part #HHYPF1040100
  • Item #673390
  • Manufacturer Part #HY-PF1-04-0100
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use in storm drainage systems, roadway edge drains, foundation and downspout drainage, culverts, subdrainage, agricultural and golf course applications
  • This flexible, high density pipe is corrugated inside and out
  • Requires Certification

Specifications

FM Approved:
No
Fire Suppression System Rated:
No
Length:
100 ft
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Pipe Wall Type -:
Single Wall Perforated
PipeTubing Size:
4 in
Polyethylene Corrugated Pipe Type:
Polyethylene Corrugated Perforated Pipe