Hand Shower Hose in Antique Nickel
284 Series Hand Shower Hose in Antique Nickel
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- 284 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Newport Brass
- Hose Included:
- Yes
- IAPMO Listed -:
- Yes
- Length:
- 59 in
- Material:
- Brass
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No