59 in. Hand Shower Hose in Flat Black

You last purchased this on
 
Newport Brass

59 in. Hand Shower Hose in Flat Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

59 in. Hand Shower Hose in Flat Black

  • Fast #
  • Part #N284/56
  • Item #1489780
  • Manufacturer Part #284/56
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Flat Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Available in 27 unique Finishes
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Color Finish Category:
Blacks
Color Finish Name:
Flat Black
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Part Type:
Shower Hose
Fits Brand:
Newport Brass
Hose Included:
Yes
Hose Length:
59 in
IAPMO Listed -:
Yes
NSF Certified:
No
Pause Control:
No
Trim Only:
No
WaterSense Labeled:
No