59 in. Hand Shower Hose in Forever Brass - PVD
59 in. Hand Shower Hose in Forever Brass - PVD
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Available in 27 unique Finishes
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Forever Brass - PVD
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Part Type:
- Shower Hose
- Fits Brand:
- Newport Brass
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Pause Control:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No