4 in. Test Plug

Part #RHTPP  |  Item #305887

Call for Pricing EACH

Diameter

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Easily installed and no tools required
  • Rugged nylon and rubber construction
  • Lightweight

Specifications

CARB OTC LEED Compliant: No

Diameter: 4 in

GSA Approved: No

IAPMO Listed: No

Material: [Plastic, Rubber]

Tool Type: Test Plug