Hand-Tite Pipe Plug

RHTP

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easily installed and no tools required
  • Lightweight
  • Rugged nylon and rubber construction

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
4 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic, Rubber

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday