Handwheel for 2 in. Square Operating Nut

POLL4083

Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Convert valves with 2" square nut operators to hand wheel operated
  • Hand wheel hubs have a square head cap screw to assure positive locking

SPECIFICATIONS

Brand Model Compatibility
2 in Square Nut Operator
Diameter
10 in
Handle Material
Ductile Iron
Handle Type
Hand Wheel
Material
Ductile Iron
Valve Operator
Hand Wheel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday