Hanes Geo

36 in. Silt Fence

Part #H79769  |  Manufacturer Part #79769

Length:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stakes are spaced at 10" intervals
  • Stakes measure 1 1/2" x 1 1/2"

Specifications

Length: 36 in