Hanes Geo Pro Platinum Plus™ 3 x 250 ft. 5 oz. 25 yd. Landscape Fabric

H46590

Length

250 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Can be used to control weed growth, stop soil erosion, protect against frost damage and protect ponds
  • Safe and easy to install

SPECIFICATIONS

Collection
Pro Platinum Plus™
Length
250 ft
Material
Fabric
Width
3 ft

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday