0 items

Hanes Geo TerraTex 12-1/2 x 360 ft. 500 sq yd. Heavy Duty Woven Geotextile

H38230

Length

360 ft
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Performs the three primary functions of a geotextile: separation, reinforcement, and filtration

SPECIFICATIONS

ASTM Specifications
ASTM D-4355, ASTM D-4491, ASTM D-4533, ASTM D-4632
Collection
TerraTex
Length
360 ft
Material
Plastic
Width
12-1/2 ft

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday