3/8 in. Rod Anchor
3/8 in. Rod Anchor
Package Quantity Info:
EA: 1 IP: 50 CA: 300-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Wood
- Diameter:
- 3/8 in
- Product Type:
- Rod Anchor
- Size:
- 3/8 in
- Thread Size:
- 16 mm
- UL Listed:
- Yes