Hanover Lantern

Aluminum Direct Burial Lamp Post in Verde

Part #H3537VGN  |  Manufacturer Part #353-7-VGN

Color/Finish:
Verde

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Verde

Diameter: 3 in

ETL Listed: No

Energy Star Compliant: No

Height: 7 ft

Material: Aluminum

UL Listed: No