Hanover Lantern

Outdoor Wall Lantern in Antique Silver

Part #HB12272ASICBG  |  Manufacturer Part #B12272-ASI-CBG

Color/Finish:
Antique Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Color Finish: Antique Silver

Height: 14-7/8 in

Light Bulb Base Type: Medium E-26

Material: Cast Aluminum, Glass

Power Source: Electric

UL Listed: No

Watts: 60

Width: 7-5/8 in