2-1/2 in. Bathroom Sink Drain in Polished Chrome

You last purchased this on
 
Hansgrohe

2-1/2 in. Bathroom Sink Drain in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

2-1/2 in. Bathroom Sink Drain in Polished Chrome

  • Fast #
  • Part #H50001001
  • Item #4306040
  • Manufacturer Part #50001001
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For sinks without overflow
  • Non-closing
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Overflow Included:
No
Strainer Diameter:
1-1/4 in
Tailpiece Style:
Straight