0 items

Hansgrohe Bodyvette 1.4 gpm Body Spray

H28467

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable spray angle
  • Pause feature slows flow to trickle
  • Rubit™ cleaning system

SPECIFICATIONS

Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Bodyvette
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Mount
Arm Mount
Flow Rate
1.4 gpm
Height
2-1/2 in
IAPMO Listed
No
Length
2-3/8 in
Material
Plastic
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday