0 items

Hansgrohe Allegro E 1.5 gpm Bar Faucet

H14801

Color Finish

Starting at $359.42
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/8" hoses
  • Aerated spray
  • Ceramic cartridge
  • Flow: 1.5 gpm
  • Swivel range 360°

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Allegro E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
10-7/8 in
Spout Reach
5-3/4 in
Spout Type
High Arc
Trim Only
No
WaterSense Labeled
No
Width
13-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday