0 items

Hansgrohe Allegro E 1.5 gpm Kitchen Faucet with Single Lever Handle with Pull-Out Spray

H064610

Color Finish

Starting at $547.68
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3/8" hoses
  • Ceramic cartridge
  • Flow: 1.75 gpm
  • Full and needle spray
  • Solid brass construction, exposed pop-up drain without overflow
  • Swivel range 150°
  • Toggle spray diverter

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Allegro E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
11-1/2 in
Spout Reach
9 in
Spout Swivel
150°
Spout Type
Semi Arc Pull-Out
Trim Only
No
WaterSense Labeled
No
Width
13-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday