0 items

Hansgrohe Croma® E 1.75 gpm Showerhead

H04081

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • EcoAir® technology
  • No-clog spray channels

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Croma® E
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
4 in
End Connection 1
Male
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
IAPMO Listed
No
Material
Metal
Showerhead Function
3
Spray Type
Full, Intense Turbo, Pulsating Massage
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday