0 items

Hansgrohe 1.75 gpm Single-Handle Pull-Down Kitchen Faucet

H04505

Color Finish

Starting at $405.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Integrated double backflow prevention
  • Laminar and needle spray
  • MagFit magnetic spray head docking
  • Toggle spray diverter

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Spout Height
9 in
Spout Reach
9-1/4 in
Spout Swivel
150°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday