0 items

Hansgrohe Metropol 1.8 gpm Freestanding Tub Filler Trim with Single Lever Handle

H32532

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Ceramic cartridge for extended product life
  • Contains diverter for easy control of handshower
  • Integrated double backflow prevention
  • Solid brass construction for lasting durability

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic
Collection
Metropol
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
Height
39-1/2 in
IAPMO Listed
No
NSF Certified
No
Number of Handles
Single Handle
Spout Height
35-1/4 in
Spout Reach
9-1/4 in
Trim Only
Yes
WaterSense Labeled
No
Width
5-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday