0 items

Hansgrohe ShowerSelect 1-Function Round Thermostatic Trim

H15744

Color Finish

Starting at $486.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Anti-scald 100<DEG?> safety stop
  • Flow: 7 gpm
  • Select push-button on/off control for 1 outlet
  • Start/stop cartridge
  • Thermostatic cartridge

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CARB OTC LEED Compliant
No
Collection
ShowerSelect
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
7 gpm
Height
5-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
3-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday