0 items

Hansgrohe 10 in. Baseplate for High Arc Kitchen Faucet in Stainless Steel

H06473860

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 10 In. base plate for concealing basin holes
  • Includes Mounting Hardware
  • Use for all Talis S and Allegro E kitchen faucets

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Lead Law Compliant
Yes
Length
10-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday