1/2 in. Check Valve

You last purchased this on
 
Hansgrohe

1/2 in. Check Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hansgrohe

1/2 in. Check Valve

  • Fast #
  • Part #H92605000
  • Item #3618264
  • Manufacturer Part #92605000
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
FM Approved:
No
NSF Certified:
No
UL Listed:
No
Valve Size:
1/2 in
Valve Type:
Stop Check Valve
Weight:
0.99 lb