1/2 in. NPT Pressure Balancing Valve
1/2 in. NPT Pressure Balancing Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps prevent scalding by compensating for pressure fluctuations
- Certain areas require supply fittings to be pressure balanced, check your local
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 10458 Starck Freestanding 2 Handle Tub Filler
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connection 4:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 5.5 gpm
- Height:
- 4-3/4 in
- Length:
- 2-1/4 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Global
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 3-1/4 in